Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Network Cabinets & Racks


(98 Items)
Sub Category
Network Racks (88)
Remove
Mayline® - Netstart LAN Equipment
Remove
Narrow Your Results By:
Width Inches
24 (1)
50 (1)
62 (1)
Our Price
Under $48.00 (1)
$416.00 - $417.00 (1)
$682.00 - $683.00 (1)
Over $757.00 (1)





Mayline® - Netstart LAN Equipment
Mayline® - Netstart LAN Equipment Netstart™ LAN Furniture Provides A High Quality, Affordable LAN Stations Solution For Small Business Network Equipment.

These LAN Stations feature a sturdy tubular steel frame with melamine shelves and work surfaces. 1" x 2" with 18-gauge tubular steel frame has 450 lb. load capacity. The LAN Station is able to accommodate 19" monitors between the work surface and upper shelf. 3⁄4" thick melamine surfaces. Lower shelf accommodates server up to 21"H. Non-marring nylon floor caps have threaded stem for height adjustment. Epoxy powder coat finish.

Optional Casters attach easily with supplied hardware.


Mayline® - Netstart LAN Equipment
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
DESCRIPTION W" D" H" SHELF QTY. IMAGE MODEL QTY PRICE
LAN Station2430502 Shelves, 1 Worksurface
WBB169556$416.95
LAN Station5030502 Shelves, 1 Worksurface
WBB169558$682.00
LAN Station6230502 Shelves, 1 Worksurface
WBB169559$757.00

Add Items To Cart

 May We Suggest
Set of Four 2" Casters for NetStart Stations      
Set of Four 2" Casters for NetStart Stations      
Set of Four 2" Casters for NetStart Stations      
Qty: 
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
(66)