Grosfillex® Havana Classic Chairs Combine The Attractive Look Of Wicker With The Low Maintenance Of Resin.
Seat and back are made using easy to clean, 100% recyclable synthetic resin that is weather resistant. All-weather textured wicker finish provides an attractive look to any outdoor environment. Commercial grade resin won’t break or harbor dirt, sand, food, bacteria or fungi. 1-1/4” square powder coated aluminum legs include hard-wearing, non-marring foot pads. Chairs are stackable for easy storage. 17” seat height. Measures 18-1/2”W x 22”D x 35-1/2”H overall. Meets ASTM standards for commercial outdoor seating. Available with or without Arms. Sold in package quantities. 3 Year Limited Warranty.
Armchairs Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.