Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Self Propelled Electric Power (27)
Remove
Self Propelled Electric Power Pallet Trucks
Remove
Narrow Your Results By:
Type
Self Propelled Walkie / Rider Pallet Jack (2)
Self Propelled Walkie Pallet Jack (4)
Our Price
Under $2,900.00 (1)
$2,999.00 - $3,000.00 (1)
$4,499.00 - $4,500.00 (1)
$4,659.00 - $4,660.00 (1)
$4,759.00 - $4,760.00 (1)
Over $7,949.00 (1)





Self Propelled Electric Power Pallet Trucks
Self Propelled Electric Power Pallet Trucks Invest In Worker Productivity And Safety!

Fully powered electric pallet trucks easily lift and lower loads with the push of a button. These skid and pallet jacks maneuver loads up ramps and inside trailers. Double reinforced welded forks with adjustable tie-rods provide years of service. High-torque 24V DC drive and lift motors handle heavy-duty jobs. The ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button and horn. These pallet jacks have an electromagnetic disc brake with an automatic dead-man feature that activates when the user releases the handle. Includes battery, integral battery charger, battery level gauge and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. Each unit offers a minimum of 8 hours service per charge.

3000 lb. capacity pallet trucks have 0.7 KW drive and 1.3 KW lift motors.

4500 lb. capacity models have 1.2 KW drive and 2.0 KW lift motors.

Rider Pallet Truck, Pallet Jack offers 18"W x 12"D rider platform.

Self Propelled Electric Power Pallet Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
FORK DIMENSIONS HEIGHT"
TRUCK TYPE CAP. LBS. BATTERY TYPE W" L" LOWERED RAISED IMAGE MODEL QTY PRICE
Self Propelled Walkie Pallet Jack3000(2) 12 Volt / 95AH25473.27.8
WB242047$2,899.00
Self Propelled Walkie Pallet Jack3000(2) 12 Volt / 95AH20473.27.8
WB242094$2,999.00
Self Propelled Walkie Pallet Jack4500(4) 6 Volt / 180AH27483.47.75
WB242048$4,499.00
Self Propelled Walkie / Rider Pallet Jack4500(4) 6 Volt / 180AH27483.47.75
WB242090$4,659.00
Self Propelled Walkie Pallet Jack4500(4) 6 Volt / 180AH20483.47.75
WB242095$4,759.00
Self Propelled Walkie / Rider Pallet Jack4500(4) 6 Volt / 180AH27963.28.2
WB987787$7,949.00
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
(76)