Jumbo Toilet Tissue Rolls Are Ideal For Washroom Dispensers.
Jumbo Toilet Tissue Rolls are made of absorbent 1 or 2 ply paper sheets for enhanced performance and long lasting durability. Jumbo size rolls last longer requiring less maintenance. Some brands made with recycled materials. Dispensers sold separately. Available brands are Acclaim, Boardwalk, Envision, Gen, Georgia Pacific, Kimberly-Clark, Kleenex Cottonelle, Scott and Windsoft. Styles are 1 Ply and 2 Ply. Roll diameters are 9 in. and 12 in.. Lengths are 525 ft., 750 ft., 1,000 ft., 1,150 ft., 2,000 ft., 2,300 ft., 4,000 ft. and 20,000 ft.. Package quantities are 4, 6, 8 and 12. Color is White.
Jumbo Toilet Tissue Rolls Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items