Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bare Eco-Forward RPET Cold Cups, 12-14 oz, Clear, 50/Pack, 1000/Carton

Bare Eco-Forward RPET Cold Cups, 12-14 oz, Clear, 50/Pack, 1000/Carton

Item #: WB242949

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Customer Review
Product Q&A
SOLO®Bare Eco-Forward RPET Cold Cups, Leaf Design, 12-14 oz, 50/Pack, 1000 cups/Carton

The ideal cup choice where appearance, product visibility and recycled content are important. Excellent clarity. Strong, durable, sturdy, crack and shatter-resistant to increase functionality. Ideal for cold beverages such as iced coffees, non-frozen drinks and carbonated soft drinks. Supporting the use of post-consumer recycled content is a key tenet of Solo's Eco-Forward® platform. Solo's Eco-Forward® offering includes products made with recycled PET water bottles and containers, and paper collected from offices and school recycling programs. Cup Type: Cold Cup; Capacity: 12-14 oz; Material(s): RPET Plastic; Color(s): Clear/Green/Orange.

Product Specifications

    • BRANDSOLO® Bare Eco-Forward
    • MANUFACTURER PART NUMBERDCCRTP12BARECT
    • DESCRIPTIONBare RPET Cold Cups
    • TYPECups-Cold Drink, Plastic
    • PACKAGE QUANTITY1000/Carton
    • MATERIALRPET
    • COMPLIANCE STANDARDSFDA Compliant
    • CAPACITY12-14 Oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!