Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genpak GNP 10500 - School Foam Trays, 10-2/5" x 8-2/5", 5 Compartment, 500 Qty.

Rollover image to zoom in

Click image to enlarge

Genpak GNP 10500 - School Foam Trays, 10-2/5" x 8-2/5", 5 Compartment, 500 Qty.

Item #: WBB1223822

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $31.95 ea.
2 $31.95 ea.
3+ $31.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Genpak® School Tray Foam Serving Trays, 10 2/5 x 8 2/5 x 1 1/4, White, Five-Compartment

Adaptable foam trays are durable and secure enough for hot and cold foods. Ideal for cafeteria use. Great for separating foods so the meal is fresh and appetizing. Food Container Type: Carryout; Material(s): Foam; Color(s): White.

Product Specifications

    • BRANDGenpak®
    • MANUFACTURERS PART NUMBERGNP 10500
    • WIDTH INCHES8-2/5
    • DESCRIPTIONSchool Serving Trays
    • COLORWhite
    • PACKAGE QUANTITY500
    • HEIGHT INCHES1-1/4
    • NUMBER OF COMPARTMENTS5
    • DIAMETER INCHES10-2/5
    • MATERIALFoam
    • FOOD CONTAINER TYPEServing Tray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!