Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk® BWK YLS-2FR - Portion Cup Lids, Fits 1.5-2.5 Oz. Cups, Clear, 100/Sleeve

Rollover image to zoom in

Click image to enlarge

Boardwalk® BWK YLS-2FR - Portion Cup Lids, Fits 1.5-2.5 Oz. Cups, Clear, 100/Sleeve

Item #: WBB1223317

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $37.95 ea.
2 $34.95 ea.
3+ $33.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Boardwalk® Portion Cup Lids, Fits 1.5-2.5 Oz. Cups, Clear, 100/Sleeve

Crystal-clear plastic lids minimize the potential for content confusion. Snap-tight fit helps eliminate in-transit leaks and spills. Flat design provides easy-dispensing and quick-stocking convenience. Fits: 1.5-2.5 oz. Portion Cups; Material(s): Plastic; Color(s): Clear.

Product Specifications

    • BRANDBoardwalk®
    • MANUFACTURERS PART NUMBERBWK YLS-2FR
    • DESCRIPTIONPortion Cup Lids
    • COLORClear
    • PACKAGE QUANTITY2,400 Per Case
    • CAPACITY1.5-2.5 Oz.
    • FITS1.5-2.5 Oz. Portion Cups

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!