Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Container, Foam, Hinged, 3-Compartment

Rollover image to zoom in

Click image to enlarge

Container, Foam, Hinged, 3-Compartment

Item #: WBB1223604

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $37.95 ea.
3+ $33.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Dart® Foam Hinged Lid Carryout Container, 3-Compartment, White, 8" x 7-1/2" x 2-3/10"

High insulation keeps food hot or cold for transporting or storing. Secure closure. Performer™ perforated hinge allows lid to be easily removed. Food Container Type: Carryout; Material(s): Foam; Color(s): White.

Product Specifications

    • BRANDDart®
    • MANUFACTURERS PART NUMBERDCC 80HT3
    • WIDTH INCHES7-1/2
    • DEPTH INCHES8
    • DESCRIPTIONFoam Hinged Lid Carryout Container
    • COLORWhite
    • HEIGHT INCHES2-3/10
    • NUMBER OF COMPARTMENTS3
    • FOOD CONTAINER TYPECarryout

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed