Takeout Containers
Brand
Length
Material
Height
Capacity
Color
Price
Package Quantity
500
Color
Clear
Material
Polypropylene
Package Quantity
500
Color
Clear
Material
Polypropylene
Dart® ClearPac SafeSeal Container w/ Flat Lid, 4-7/8"L x 1-3/8"W x 5-1/2"H, Pack of 200
Package Quantity
200
Color
Clear
Width
1-3/8 in
Height
5-1/2 in
Package Quantity
200
Color
White
Width
9 in
Height
3-3/16 in
Pactiv Evergreen EarthChoice Container w/ 2 Compartment, 9"L x 6"W x 3"H, Pack of 140
Package Quantity
140
Color
Black/Clear
Width
6 in
Height
3 in
Pactiv Evergreen Newspring Delitainer Microwavable Container, 2"L x 2"W x 2"H, Pack of 240
Package Quantity
240
Color
Clear
Width
2 in
Height
2 in