Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genpak® Elite Laminated Foam Plates, 10 1/4", White, Round, 3 Compartments

Rollover image to zoom in

Click image to enlarge

Genpak® Elite Laminated Foam Plates, 10 1/4", White, Round, 3 Compartments

Item #: WBB1223596

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $47.95 ea.
2+ $44.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Genpak® Elite Laminated Foam Plates, 10 1/4", White, Round, 3 Compartments

Laminated foam dinnerware is sturdy and strong, designed for occasions when solid plastic is too much and paper plates are not enough. Cut-resistant plates will not absorb liquids, making them ideal for a wide range of applications. Dinnerware Type: Compartment Plate; Material(s): Laminated Foam.

Product Specifications

    • BRANDGenpak®
    • MANUFACTURERS PART NUMBERGNP LAM13
    • DESCRIPTIONElite Laminated Foam Plates
    • TYPECompartment Plate
    • COLORWhite
    • PACKAGE QUANTITY500 Per Case
    • SPECIAL FEATURESThree-Compartment Plate
    • DIAMETER INCHES10-1/4
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!