Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Handi-Foil® Aluminum Foil Oblong Pan, 36 Oz., 8-1/2" x 6" x 1-3/4", Qty 500

Rollover image to zoom in

Click image to enlarge

Handi-Foil® Aluminum Foil Oblong Pan, 36 Oz., 8-1/2" x 6" x 1-3/4", Qty 500

Item #: WBB1223393

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Handi-Foil® Aluminum Oblong Pan, 36 Oz., 8-1/2 x 5-15/16 x 1-13/16, Qty 500

All-purpose pans are an affordable carryout solution. Oblong aluminum design accommodates a wide variety of carry-out and catering applications. Easy to clean for reuse. Food Container Type: Carryout; Material(s): Aluminum; Capacity: 36 Oz.

Product Specifications

    • BRANDHandi-Foil of America
    • MANUFACTURERS PART NUMBERHFA 206230
    • WIDTH INCHES5-15/16
    • DEPTH INCHES8-7/16
    • DESCRIPTIONAluminum Oblong Pan
    • PACKAGE QUANTITY500
    • HEIGHT INCHES1-13/16
    • SHAPEOblong
    • NUMBER OF COMPARTMENTS1
    • CAPACITY36 Oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!