Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk® Butcher Paper Roll, 18" x 900 ft., White

Rollover image to zoom in

Click image to enlarge

Boardwalk® Butcher Paper Roll, 18" x 900 ft., White

Item #: WBB1223368

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $29.27 ea.
2 $25.43 ea.
3+ $24.13 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Boardwalk® Butcher Paper Roll, 18" x 900 ft., White

White butcher paper. Material(s): Paper; Length: 900 ft; Width: 18".

Product Specifications

    • BRANDBoardwalk®
    • MANUFACTURERS PART NUMBERBUTCH1840900
    • LENGTH INCHES900 Ft
    • WIDTH INCHES18
    • DESCRIPTIONButcher Paper Roll
    • COLORWhite
    • PACKAGE QUANTITY1 Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:21