Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edlund FFD-18 - Film And Foil Dispenser, Stainless Steel, for 12" & 18" Rolls

Edlund FFD-18 - Film And Foil Dispenser, Stainless Steel, for 12" & 18" Rolls

Item #: WBB2007185

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $212.95
Product Information
Customer Review
Product Q&A
This Heavy Duty Film and Foil Dispenser replaces those flimsy cardboard cartons that hold rolls of film and foil, and those plastic dispensers that don't work when the roll is near the end. Edlund's FFD-18 is a sturdy stainless steel dispenser with suction cup feet that hold it securely in position or you can mount it on the wall and save precious counter space. Welded handles make it easy to carry when loaded with a full roll, and the adjustable dispensing tube fits both 12" and 18" rolls. Whether you're using the slide cutter for film or the interchangeable metal cutter for foil, you get a clean cut that eliminates waste and saves you money! Don't let inferior dispensers foil your profit plans. Edlund is a cut above.

Features:
  • Heavy duty stainless steel construction
  • NSF Certified
  • Dispenses and cuts clean both 12" & 18" film and foil
  • Optional wall mounting bracket available
  • Interchangeable foil and film cutters included
  • Made in the U.S.A.

Product Specifications

    • BRANDEdlund
    • MANUFACTURERS PART NUMBERFFD-18
    • LENGTH INCHES24
    • WIDTH INCHES8-1/4
    • DESCRIPTIONFilm And Foil Dispenser
    • PACKAGE QUANTITY1
    • HEIGHT INCHES8-1/2
    • APPROVALNSF Certified
    • CONSTRUCTIONStainless Steel
    • LIMITED WARRANTY1 Year
    • WEIGHT9-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed