Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glad® GladWare Deep Dish Food Container w/Lid, 64 oz, Plastic, Clear, 18/Carton

Rollover image to zoom in

Click image to enlarge

Glad® GladWare Deep Dish Food Container w/Lid, 64 oz, Plastic, Clear, 18/Carton

Item #: WBB1223374

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $26.87

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Glad® GladWare Deep Dish Food Container w/Lid, 64 oz, Plastic, Clear, 18/Carton

Conquer cabinet clutter with these containers, as interlocking lids keep same-shaped lids stacked neatly in one place. Simply press down on the center button to lock lids together. Extra-sturdy with a tight seal to seal in freshness. Microwave, freezer and dishwasher safe. Easy to store. Food Container Type: Carryout; Material(s): Plastic; Capacity: 64.000 oz.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDGlad®
    • MANUFACTURERS PART NUMBERCLO 70045
    • DESCRIPTIONGladWare Deep Dish Food Container w/Lid
    • COLORClear
    • PACKAGE QUANTITY18/Carton
    • CAPACITY64 Oz.
    • NUMBER OF COMPARTMENTS1
    • FOOD CONTAINER TYPECarryout

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:24