Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Round Wood Toothpicks, 2 3/4", Natural

Rollover image to zoom in

Click image to enlarge

Royal Round Wood Toothpicks, 2 3/4", Natural

Item #: WBB1223409

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $26.87 ea.
2 $23.03 ea.
3+ $21.73 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Royal Round Wood Toothpicks, 2 3/4", Natural

High-quality white birch ensures rigid, snap-resistant use. Ultra-smooth sanded wood provides a premium feel. Extra-sharp ends slip more easily into tight places. Material(s): Wood; Color(s): Natural; Size: 2 3/4".

Product Specifications

    • BRANDRoyal
    • MANUFACTURERS PART NUMBERRPP R820
    • DESCRIPTIONRound Wood Toothpicks
    • COLORNatural
    • SIZE2-3/4
    • SPECIAL FEATURESRound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:26