Animal Decoy Pest Repellers

Animal Decoy Pest Repellers

Bird-X Animal Decoy Pest Repellers Are Simple To Use And Help Rid Property Of Birds, Ducks And Small Animals.

Animal Decoys are full-size, life-like replicas of menacing predators that work without chemicals for a safe, humane and effective repellent. 3-D design provides 360° coverage that is visible from any angle. Gator Guard floating alligator head moves and bobs with the wind and water for realistic movement. Coyote and Fox Replicas are constructed of rubber with life-like tails, and are used for use in a variety of environments.


COMPARE DIMENSIONS PRICE EA.
DESCRIPTION LENGTH" WIDTH" HEIGHT" COLOR FINISH IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.25.213:66