Bird-X Bird Repellers

Bird-X Bird Repellers

Eliminate Bird Infestations And Costly Related Cleanup And Repair Costs With Bird Repellers.

Bird-X Bird Repellers offer superior protection against pest birds. These pest control products feature adjustable settings and feature to tailor to specific needs. BirdXPeller PRO, Quad Blaster, and Ultrason X units deter pigeons, crows, seagulls, sparrows, and other pest birds from warehouses, farms, parking garages, convention centers, residential complexes and more using a variety of ultrasonic waves, frequencies and patterns. The Prowler Owl® uses realistic owl features to scare and intimidate birds away. Terror-Eyes features a 3-D design visibility from every angle. For indoor infestations, the Bird Blazer utilizes green laser beam patterns to confuse and alarm pest birds, bats, and rodents. Bird repellers offer area coverage between 3,600 sq. ft and 6 acres. Bird Proof Liquid can be used indoors or outdoors to deter nuisance birds from alighting or roosting for up to one year by making surfaces sticky and uncomfortable to birds. Bird Stop creates a smell and taste that birds avoid for use on outdoor surfaces such as grass, turf, and crops. Balcony Guard uses low profile ultrasonic sounds to keep birds away making it used for residential and small area use for up to 900 square feet.


COMPARE DIMENSIONS PRICE EA.
STYLE TYPE W" D" H" COVERAGE COLOR FINISH IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.133.186:24