Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
d-CON® Mouse Glue Trap, Plastic 1 Trap/Box 48/Case - RAC78642

d-CON® Mouse Glue Trap, Plastic 1 Trap/Box 48/Case - RAC78642

Item #: WBB1872440

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.66 Save up to 40%
Qty Price
1 $44.84 ea.
2+ $41.33 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
d-CON® Mouse Glue Trap, Plastic 1 Trap/Box 48/Case - RAC78642

Solves mouse problems fast. Just separate and place on the floor. No need to bait.

Documents

Documents are in PDF format

Product Specifications

    • BRANDd-CON
    • DESCRIPTIONGlue Mouse Trap
    • MANUFACTURERS PART NUMBERRAC78642
    • PACKAGE QUANTITY48/Case
    • SIZE TYPE1 Trap/Box
    • WEIGHT LBS0.22
    • PRODUCT FAMILYRodent/Animal Traps & Repellers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:23