Bryant® AutoGuard™ Self Test Receptacles Continually Monitor GFCI Protection Every 60 Seconds.
Self-test diagnostic feature provides optimum protection on a continuous basis. Tamper resistant receptacles incorporate internal mechanisms to limit access to energized internal components. Weather resistant duplex receptacles withstand outdoor environments including direct sunlight. Housing and base is made of impact resistant thermoplastic. Built with brass line contacts, terminal screws and back wire clamp. Polycarbonate test reset buttons. Flashing LED indicator notifies when receptacle loses ground fault protection. Automatic grounding feature and internal back wire help ease installation. Steel mounting screws and yoke. 125V. UL listed. CSA certified. Complies with NEC, CEC & OSHA regulations.
Bryant® AutoGuard™ Self Test Receptacles Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.