Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Ground Fault Protection (182)
Remove
Bryant® Hospital Grade Duplex GFCI Receptacles
Remove
Narrow Your Results By:
Our Price
Under $57.00 (9)
Over $59.00 (9)





Bryant® Hospital Grade Duplex GFCI Receptacles
Bryant® Hospital Grade Duplex GFCI Receptacles Bryant® Hospital Grade Receptacles Are Tamper & Weather Resistant For Safety.

Ideal for schools, pediatric facilities, lobbies and day-care centers. Tamper resistant receptacles incorporate internal mechanisms to limit access to energized internal components. Weather resistant duplex receptacles withstand outdoor environments including direct sunlight. Housing and base are made of impact resistant thermoplastic. Built with brass line contacts, terminal screws and back wire clamp. Polycarbonate test reset buttons. Flashing LED indicator notifies when receptacle loses ground fault protection. Automatic grounding feature and internal back wire help ease installation. Steel mounting screws and yoke. 125V. UL listed. CSA certified. Complies with NEC, CEC & OSHA regulations.


Bryant® Hospital Grade Duplex GFCI Receptacles
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
VOLTS AMPS CONTACT TYPE NEMA COLOR PART NUMBER IMAGE MODEL QTY PRICE
125V AC15A2 Pole, 3 Wire5-15RAlmondGF82ALTR
WBB214765$56.95
125V AC15A2 Pole, 3 Wire5-15RBlackGF82BKTR
WBB214766$56.95
125V AC15A2 Pole, 3 Wire5-15RBrownGF82TR
WBB214772$56.95
125V AC15A2 Pole, 3 Wire5-15RGrayGF82GYTR
WBB214767$56.95
125V AC15A2 Pole, 3 Wire5-15RIvoryGF82ITR
WBB214768$56.95
125V AC15A2 Pole, 3 Wire5-15RLight AlmondGF82LATR
WBB214769$56.95
125V AC15A2 Pole, 3 Wire5-15ROffice WhiteGF82OWTR
WBB214770$56.95
125V AC15A2 Pole, 3 Wire5-15RRedGF82RTR
WBB214771$56.95
125V AC15A2 Pole, 3 Wire5-15RWhiteGF82WTR
WBB214773$56.95
125V AC20A2 Pole, 3 Wire5-20RAlmondGF83ALTR
WBB214774$59.95
125V AC20A2 Pole, 3 Wire5-20RBlackGF83BKTR
WBB214775$59.95
125V AC20A2 Pole, 3 Wire5-20RBrownGF83TR
WBB214781$59.95
125V AC20A2 Pole, 3 Wire5-20RGrayGF83GYTR
WBB214776$59.95
125V AC20A2 Pole, 3 Wire5-20RIvoryGF83ITR
WBB214777$59.95
125V AC20A2 Pole, 3 Wire5-20RLight AlmondGF83LATR
WBB214778$59.95
125V AC20A2 Pole, 3 Wire5-20ROffice WhiteGF83OWTR
WBB214779$59.95
125V AC20A2 Pole, 3 Wire5-20RRedGF83RTR
WBB214780$59.95
125V AC20A2 Pole, 3 Wire5-20RWhiteGF83WTR
WBB214782$59.95
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
(84)