Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Ground Fault Protection (182)
Remove
Leviton® SmartLock PRO™ Commercial Grade GFCI Combination Devices
Remove
Narrow Your Results By:
Our Price
Under $146.00 (3)
$154.00 - $155.00 (3)
Over $160.00 (3)





Leviton® SmartLock PRO™ Commercial Grade GFCI Combination Devices
Leviton® SmartLock PRO™ Commercial Grade GFCI Combination Devices Leviton® SmartLock PRO™ Commercial Grade GFCI Combination Devices Combine A GFCI Receptacle With A Single-Pole Switch.

GFCI devices are resistant to surge, noise and corrosion. Thick walled, impact resistant thermoplastic nylon cover and body withstand abuse. Surge hardened electronics offer superior resistance to surges and over-voltages. Silver alloy contacts offer reliable make/break switching. Includes triple combination terminal screws. Includes color match test/reset buttons. Lockout feature prevents reset if GFCI is not functioning properly. Back and side wired. 15 amp single GFCI receptacle with single-pole switch. Complies with 2006 UL requirements. CSA certified.


Leviton® SmartLock PRO™ Commercial Grade GFCI Combination Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
VOLTS COLOR NEMA PART NUMBER IMAGE MODEL QTY PRICE
125VWhite5-15R7591-PLW
WBB392215$20.00
125VGray5-15R7591-PLG
WBB392212$20.00
125VIvory5-15R7591-PLI
WBB392213$20.00
125VAlmond5-15R7591-A
WBB392210$20.75
125VIvory5-15R7591-I
WBB392211$19.25
125VWhite5-15R7299-NW
WBB392206$22.00
125VIvory5-15R7299-NI
WBB392205$22.00
125VLight Almond5-15R7591-T
WBB392216$20.75
125VWhite5-15R7591-W
WBB392217$20.75
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
(74)