|
Browse Flashlights & Portable Work Lights (656 Items) |
|
 |
Portable Incandescent Utility Lights |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Portable Incandescent Utility Lights |
 |
Portable Incandescent Utility Lights Are Ideal For Any Garage Or Workshop Environment.
Incandescent work lights use standard R-40 or PAR incandescent bulbs up to 300 watt flood lights. (Bulbs not included.) Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15’L 120V power cord. Incandescent lights offer an average life of 2,000 hours. ETL approved. 1 Year Limited Warranty.
Pedestal Base features 16 gauge steel tubular post with 18” heavy duty steel base. Post is height adjustable from 5’6” to 8’6”.
Cart Base features 16 gauge tubular steel post with 10” diameter solid rubber wheels. Post is height adjustable from 5’ to 8’.
Tripod includes a base covering a 46” diameter area and height-adjustable 20 gauge tubular steel post ranging from 3’ to 6’6”.
Floor Base is made from 12-gauge steel and covers a 16” diameter area.
Clamp-On Mount secures lights to most surfaces up to 3” thick.
Magnet Mount provides 210 lb. magnet strength with a 1/4” steel arm that extends 6” from mounting surface.
|
Portable Incandescent Utility Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|