|
Browse Flashlights & Portable Work Lights (622 Items) |
|
 |
Wobblelight® Work Lights |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
Wobblelight® Work Lights Are Ideal For Applications Requiring Temporary High-Output Lighting In Areas Ranging From 16 To 110 Feet Diameter.
Bright and dependable, the self righting Wobblelight® delivers maximum light output in a highly durable and portable package with no hot surfaces. Made with a high-impact thermoplastic housing and lens. Counter-weighted self-righting design stays upright. Floating shock system protects the bulb from impact. Low heat output eliminates hot surfaces that can cause burns. 360° lighting is adjustable to 180° when using an Optional Arc Reflector Shield (sold separately). Plugs into a 120 VAC supply, and features a receptacle for connecting multiple units together in a series. Choose between Fluorescent, Halogen or Metal Halide light bulbs that meet a variety of lumens/light area range needs. UL & CSA listed. OSHA / NEC compliant.
|
Wobblelight® Work Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items |
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|