Compact Dual Pedestal Low Pressure Air/Water Reels

Compact Dual Pedestal Low Pressure Air/Water Reels

Reelcraft™ Dual Pedestal Reels Are Used For Use In Truck-Mounted Applications.

Reels are made with corrosion-resistant powder coated steel housing for long lasting durability. Hose anti-latch out feature ensures hose retracts every time. Guide arm is field adjustable for wall, ceiling, or truck mounting positions. Dual pedestal base and guide arm design, structurally reinforced. Five-in-one heat treated aluminum casting incorporates main shaft, ratchet, spring arbor and inlet/outlet plumbing in one piece casting. Containerized spring assembly. Provides safe and easy handling during maintenance. Two sealed ball bearings for smooth rotation of main shaft. Furnished with S.A.E. 100 R1T one wire braid hose. Available in varying dimensions and 35' or 50' length hose.


COMPARE HOSE DIMENSIONS MANUFACTURERS
LENGTH I.D. PSI L" W" H" PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.103.180:23