Pre-Rinse, 1/2 x 35ft, 150 psi, Water with Hose

Pre-Rinse, 1/2 x 35ft, 150 psi, Water with Hose

Item #: WBB250680

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 478.95
Product Information
Customer Review
Product Q&A
Accessories
Pre-Rinse, 1/2 x 35ft, 150 psi, Water With Hose

Crafted for use with corrosion resistant appliances in restaurants, institutions, home and garden applications. Powder Coated Finish. Rated for hot water up to 86° F (99° C).

Features
  • Lever-operated spray valve and stainless steel hose guard are included
  • Optional 360° rotating swivel (600248) offers 20 degrees of angular motion
  • Push-Lok, field replaceable, hose-end fittings
  • Reels can be mounted on the wall, ceiling, or under a counter, making water conveniently available
  • Latching mechanism hold hoses at desired length


Product Specifications

    • LENGTH INCHES13.75
    • WIDTH INCHES6
    • HEIGHT INCHES14.5
    • COLORRed
    • BRANDReelcraft
    • CONSTRUCTIONSteel
    • HOSE LENGTH35
    • MANUFACTURERS PART NUMBERA5835 OLBSW23
    • PSI150
    • HOSE I.D.1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!