Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ADA Compliant Beer & Wine Storage

ADA Compliant Beer & Wine Storage

ADA Compliant Beer & Wine Storages Provide A Convenient Display Of Wine And Other Chilled Spirits.

ADA Compliant Beer & Wine Storages are constructed with a stainless steel finish for long lasting durability. ADA compliant with unique 20" footprints designed for freestanding use. Sized at 32"high with reversible glass door and factory installed lock. Auto defrost interior offers adjustable scalloped shelves to hold wine bottles and a digital thermostat allows easy management of reds, whites and champagnes. Slim-fitting, elegant design provides used setting looking for storing and displaying wine collection. Built-in version also available. Sizes are 19.38" W x 22" D x 32" H and 19.94" W x 23.38" D x 32" H. Capacities are 4.1 Cu Ft and 4.5 Cu Ft. Body color finishes are Stainless Steel and White. Shelf quantities are 3 and 6. 5 Year Limited Warranty on compressor. 1 Year Limited Warranty on parts/labor.


W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
W" D" H" CAPACITY SHELF QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.111.72:62