Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances: Refrigerators & Freezers


(3,346 Items)
Sub Category
Bar Equipment (447)
Remove
Full Size Beer & Wine Storage
Remove
Narrow Your Results By:
Width Inches
23-5/8 (3)
23.63 (2)
Depth Inches
22-1/4 (1)
22-3/8 (1)
23-1/2 (2)
24 (1)
Height Inches
57 (1)
63-1/2 (1)
64-1/4 (1)
72 (1)
73 (1)
Our Price
Under $913.00 (1)
$1,000.00 - $1,001.00 (1)
$1,098.00 - $1,099.00 (1)
$1,137.00 - $1,138.00 (1)
Over $1,554.00 (1)





Full Size Beer & Wine Storage
Full Size Beer & Wine Storage Full Size Beer And Wine Storage Provides Efficient Service, Convenience And Attractive Presentations In Restaurants And Retail Stores.

Full Size Beer And Wine Storage is constructed with high quality materials and a variety of finishes for long lasting durability. Conveniently spaced to fit 24 in. width. Glass door provides maximum product visibility and multiple shelves from top to bottom. Automatic defrost allows easy maintenance. Provides lighting and adjustable thermostat. Full-sized counter depth wine cellar with two temperature zones provides cooler compartment for chilling white wine and warmer section for preserving red. Available in a variety of sizes, capacities and styles. Body color finishes are Black, White and Silver. Shelf quantities are 4, 5, 6 and 14. 5 Year Limited Warranty on compressor. 1 Year Limited Warranty on parts/labor.


Full Size Beer & Wine Storage
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" H" BODY FINISH SHELF QTY PART# IMAGE MODEL QTY PRICE
23.6322-1/457White4SCR1155
WBB679633 $1,000.00
23.6323-1/273White5SCR1300
WBB155664 $1,098.00
23-5/82464-1/4Black6SWC1545
WBB155672 $912.00
23-5/823-1/272Silver5SWC1735C
WBB684387 $1,554.00
23-5/822-3/863-1/2Black,Black14SWC1875
WBB684388 $1,137.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)