Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Summit Outdoor Beer Dispensers

Summit Outdoor Beer Dispensers Are Used For Commercial Or Residential Beer Refrigeration Applications.

Summit Outdoor Beer Dispensers are constructed with a non-corrodible 304 grade stainless steel finish and wire shelves for long lasting durability. Full-sized, weather resistant beer dispenser meets and exceeds UL requirements for safe outdoor operation. Exterior completely wrapped and back fully sealed to protect all electrical components. Integrated Ground Fault Circuit Interrupter (GFCI) prevents circuit breaks from damaging unit or causing electric shocks. 12 inch towel bar handle offers comfortable grip while adding durable touch of elegance. Alternative HV handle with slim 14mm diameter matches popular cabinet styles. Includes all tap accessories to serve beer from half, quarter or mini keg. Removable shelves conveniently convert beer cooler into refrigerator. Automatic defrost saves time and maintenance. Adjustable thermostat displays proper temperature for stored beer. Designed for freestanding use but can be installed as built-in unit requiring 1 1/2 inch space between rear of unit and wall and 1/2 inch space between unit sides and cabinetry. Size is 23.63 in. W x 25.5 in. D x 51.38 in. H. Shelf quantity is 2. Body finish color is Stainless Steel. 5 Year Limited Warranty on compressor. 1 Year Limited Warranty on parts/labor.


COMPARE
MANUFACTURERS
W" D" H" ADJUSTABLE SHELF LIGHT SHELF QUANTITY SHELF TYPE PART # IMAGE MODEL QTY PRICE
WBB743000
WBB742981
WBB743013

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.