Summit SCFU386FROST - Commercial Beer Froster, Glass Door, Digital Thermostat

Rollover image to zoom in

Click image to enlarge

Summit SCFU386FROST - Commercial Beer Froster, Glass Door, Digital Thermostat

Item #: WBB679570

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 791.00
Product Information
Customer Review
Product Q&A
Summit Commercial Beer Froster W/Glass Door And Digital Thermostat

SUMMIT SCFU386FROST is a compact display freezer designed to store and display aluminum cans and bottles of beer at a glacial 24°F. This commercially listed freezer comes fully featured for convenient use in commercial settings. A self-closing glass door helps to protect items from accidents, with an LED light providing an attractive presentation. Two wire shelves offer flexible storage and a factory installed lock offers security when needed. This unit features a digital thermostat pre-set to 24°F, the coldest beer can be stored before freezing. The SCFU386FROST is ETL-S listed to NSF-7 for commercial use.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSCFU386FROST
    • CAPACITY2 cubic feet
    • CAPACITY CUBIC FEET3
    • WIDTH INCHES23-3/8
    • DEPTH INCHES20-13/16
    • HEIGHT INCHES24 inches
    • SHELF QUANTITY2
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALUL
    • PARTS/LABOR WARRANTY1 Year
    • LOCK TYPEL (Single Key Lock)
    • CAN STORAGENo
    • SHELF TYPEWire
    • THERMOSTATDial
    • ELECTRICAL SAFETYETL
    • THERMOSTAT TYPEDial
    • BODY FINISHStainless Steel
    • LIGHTNo
    • DEFROST TYPEAutomatic
    • CABINET FINISHStainless Steel
    • REFRIGERATION TYPEFreezer
    • WARRANTY1 Year Parts & Labor
    • REVERSIBLE DOORNo
    • HANDLE TYPETowel Bar Handle
    • DEFROSTManual
    • DOOR FINISHStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!