Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vodka Chillers

Vodka Chillers

Vodka Chillers Are Designed For Convenient Storage Of Vodka And Other Spirits At The Used Temperature.

Vodka Chillers are constructed with a 304 grade stainless steel cabinet and a double pane tempered glass door for long lasting durability. Compact commercial display provides unique ceiling racks to suspend martini glasses for true lounge look. Self-closing glass door allows easy viewing of contents and helps ensure contents stay cold. Factory installed lock offers convenient security. Manual defrost interior with LED lighting provides elegant display. Designed to cool vodka at 5°F. Offers 3 cu ft capacity with easy fitting dimensions for countertop use. ETL-S listed to NSF-7 commercial standards. Size is 23.40" W x 21.50" D and 24.30" H. Body color finishes are Gray and Stainless Steel. Shelf quantities are 4, 5, 6 and 14. 5 Year Limited Warranty on compressor. 1 Year Limited Warranty on parts/labor.


COMPARE DIMENSIONS
W" D" H" BODY FINISH PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.194.75:62