Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances: Refrigerators & Freezers


(3,357 Items)
Sub Category
Chest Freezers (67)
Remove
Chest Freezers
Remove
Narrow Your Results By:
Energy Star Rating
FALSE (3)
Yes (1)
Width Inches
23-1/4 (1)
25 (1)
26 (3)
27 (1)
48 (1)
  More...
Depth Inches
22 (1)
24-3/4 (1)
26-7/8 (1)
29 (2)
29-1/2 (2)
  More...
Height Inches
32-7/8 (1)
33 (1)
35 (2)
58-1/2 (1)
78-1/2 (7)
  More...
Capacity Cubic Feet
10-1/4 (2)
12-1/2 (1)
19-1/2 (1)
24 (3)
24.1 (1)
  More...
Brand
Danby (4)
Summit Appliances (26)
Our Price
Under $207.00 (2)
$245.00 - $338.00 (2)
$709.00 - $710.00 (1)
$798.00 - $799.00 (1)
$1,000.00 - $1,500.00 (3)
$1,500.00 - $2,000.00 (9)
$2,000.00 - $2,500.00 (9)
Over $2,500.00 (3)





Chest Freezers
Chest Freezers Danby® Freezer Chests Provide A Great Addition To Any Application & Provides Additional Freezer Space In Condos, Apartments, Offices & More.

Rounded lid design for safety. Front-mounted mechanical thermostat with manual defrost for temperature control. Features an energy efficient foam insulated cabinet & lid. Includes a vinyl coated basket for storage. Easy clean interior liner with defrost drain for low maintenance. 3.6 Cu. Ft. Capacity Freezer is compact with a footprint of only 25" x 22" and easily fits into any room. 5.5 Cu. Ft Chest Freezer is lightweight and compact for movement up and down stairs. 10.2 Cu. Ft. Freezer is Energy Star® rated. 1 Year Limited Warranty.


Chest Freezers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
MANUFACTURER CAP. CUBIC FEET W" D" H" IMAGE MODEL QTY PRICE
Danby®3.6252233
WBB429948$192.95
Danby®5-1/2783278-1/2
WBB429949$206.95
Danby®7783278-1/2
WBB429950$245.95
Danby®10-1/449-1/826-7/832-7/8
WBB429951$337.95
Summit Appliances78-1/429-3/479-1/4
WBB742920$1,678.00
Summit Appliances78-1/429-3/479-1/4
WBB742915$2,333.00
Summit Appliances78-1/429-1/279-1/4
WBB742914$1,239.00
Summit Appliances76-1/234-3/478-1/4
WBB743005$2,329.00
Summit Appliances54-1/429-3/478-3/4
WBB742937$1,941.00
Summit Appliances78-1/429-1/279-1/4
WBB742997$1,129.00
Summit Appliances76-1/234-3/478-1/4
WBB743063$1,524.00
Summit Appliances6834-1/283-3/4
WBB742954$2,027.00
Summit Appliances482935
WBB743067$1,830.00
Summit Appliances76-1/234-3/478-1/4
WBB742974$2,190.00
Summit Appliances6834-1/283-3/4
WBB743032$2,428.00
Summit Appliances54-1/429-3/478-1/4
WBB742972$2,152.00
Summit Appliances6834-1/283-3/4
WBB743033$2,591.00
Summit Appliances51-1/437-1/478-1/4
WBB742963$798.00
Summit Appliances3-3/451-1/437-1/478-1/4
WBB690850$595.00
Summit Appliances54830-1/480-3/4
WBB690898$2,180.00
Summit Appliances551-1/434-3/478-1/4
WBB690879$2,048.00
Summit Appliances5-1/84830-1/480-3/4
WBB690848$301.95
Summit Appliances5-1/4783278-1/2
WBB690899$301.95
Summit Appliances6-7/8783278-1/2
WBB155679$379.95
Summit Appliances7-1/2783278-1/2
WBB690873$1,312.00
Summit Appliances8-3/4783278-1/2
WBB690874$460.95
Summit Appliances9-5/823-1/424-3/458-1/2
WBB742947$1,886.00
Summit Appliances10-1/476-1/234-3/478-1/4
WBB55660$709.00
Summit Appliances12-1/276-1/234-3/478-14
WBB690871$1,539.00
Summit Appliances14-3/477-3/428-1/278
WBB690875$643.00
Summit Appliances19-1/22730-1/478-1/4
WBB690872$1,884.00
Summit Appliances19-3/4273182
WBB690876$856.00
Summit Appliances24263278-1/2
WBB742925$2,537.00
Summit Appliances24263278-1/2
WBB742926$2,731.00
Summit Appliances24263278-1/2
WBB743066$1,981.00
Summit Appliances24.1762935
WBB743057$2,180.00
Summit Appliances25-1/8263278-1/2
WBB690877$1,003.00
Summit Appliances4954-1/23183-3/4
WBB742910$1,681.00
Summit Appliances7281-3/430-3/478-1/4
WBB742973$2,193.00
Summit Appliances74783278-1/2
WBB742908$2,038.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)