True® Chest Freezers

True® Chest Freezers

True® Chest Freezers Are Used For Retail Frozen Storage And Display Applications.

True® Chest Freezers are solidly manufactured for long lasting durability and dependability. Cold wall, environmentally friendly refrigeration systems maintain -10°F (-23.33°C) temperature, used for both ice cream and frozen food. Non-peel or chip white laminated vinyl exterior with gray mitered plastic top and lid frames. Sturdy caster for easy mobility. Flat or Angled Lid type units are available in 6, 9 or 13 cubic foot capacities, 1/5, 1/3 or 1/2 horsepower and various dimensions to meet particular need or space requirements. Made in U.S.A.


COMPARE DIMENSIONS
CAP. CU. FT HP W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.237.159:27