True® Bakery Cases Dry/Refrigerated Are Ideal For Bakeries, Confectionary Shops, Restaurants And Other Walk-In Food Retail Applications.
True® Bakery Cases Dry/Refrigerated are solidly manufactured for long lasting durability and dependability. Curved glass fronts with white aluminum laminated exterior sides and stainless steel top. Glass ends. Two glass rear sliding doors. Self-contained refrigeration 55% RH, envir. 75°F. Adjustable PVC coated shelves. Fluorescent interior lights. 3 or 6 shelve, 47-7/8 inch height units are available in 35-1/2 and 38-1/2 inch depths and 31-7/8, 36-7/8, 50-7/8, 59-7/8 and 77-7/8 inch widths. Made in U.S.A.
True® Bakery Cases Dry/Refrigerated Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.