True® Sandwich/Salad Units

True® Sandwich/Salad Units

True® Sandwich/Salad Units Are Used For Commercial Food Storage And Preparation Applications.

True® Sandwich/Salad Units are made of solid stainless steel for long lasting durability and dependability. Below the prep area, a refrigerated cabinet provides ample space to store additional toppings, condiments, and other items, and the self-closing door comes with a stay open feature when opened past 90 degrees to provide optimum performance. Available horsepowers are1/5, 1/3, 1/2, 42006 and 42071. Pan capacities available are 8, 10, 12, 16, and 30. 1, 2 or 3 door wide units come in various dimensional sizes. Interiorhas bright white ABS liner, interior shelf and electronic thermostat with external LED display. Equipped with solid casters for easy mobility. UL and UL Sanitation Listed; 120V, comes with 8' cord and NEMA 5-15P plug. Other dimensions vary per style.


COMPARE DIMENSIONS
CAPACITY HP W" D" H" DOOR QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.16.43:68