True® Freezer Merchandisers

True® Freezer Merchandisers

True® Freezer Merchandisers Are Used For Point-Of-Purchase Display Of Ice Cream Or Frozen Food Products.

True® Freezer Merchandisers are solidly manufactured for long lasting durability and dependability. Oversized, factory balanced refrigeration systems hold -10°F (-23°C), used for ice cream and frozen food products. Non-peel or chip laminated vinyl exterior. NSF approved, white aluminum interior liner with stainless steel floor. Self closing door. Positive seal, torsion type closure system. Triple pane thermal glass door assembly with extruded aluminum frame. Integrated door light (IDL) system for brighter, shadow free illumination. Cabinet structure is foamed-in-place using Ecomate, a high density, polyurethane insulation that has zero ozone depletion potential (ODP) and zero global warming potential (GWP). 1, 2 and 3 door 1/3, 3/4, 1 and 1-1/2 horsepower Reach-In units are available in various sizes to meet particular food capacity or space requirement. Made in U.S.A.


COMPARE
TYPE DOOR QTY. CAPACITY CU. FT. W" D" H" VOLTS HP MFR. # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.127.81:62