True® Ice Merchandisers

True® Ice Merchandisers

True® Ice Merchandisers Are Used For Point-Of-Purchase Ice Storage And Display.

True® Ice Merchandisers are solidly manufactured for long lasting durability and dependability. Oversized, factory balanced refrigeration systems hold 20°F to 25°F (-6.6°C to -3.8°C), used for ice products. Non-peel or chip laminated vinyl exterior. NSF approved, white aluminum interior liner with stainless steel floor. Interior floor rack and backguard standard. Self closing door. Positive seal, torsion type closure system. Heated, triple pane thermal insulated glass door assembly with extruded aluminum frames. Integrated door light (IDL) system for brighter, shadow free illumination. 1 and 2 door 1/3 and 1-1/2 horsepower units are available in 30 and 54-1/2 inch widths. 29-7/8 inches deep. 78-5/8 inches in height. Made in U.S.A.


COMPARE DIMENSIONS
TYPE HP W" D" H" DOOR QTY. VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:23