True® Convenience Store Coolers

True® Convenience Store Coolers

True® Convenience Store Coolers Are Used For Point-Of-Purchase Cold-Product Merchandising And Display.

True® Convenience Store Coolers are solidly manufactured for long lasting durability and dependability. Oversized, factory balanced refrigeration systems hold 33°F to 38°F (.5°C to 3.3°C), used for cold or chilled products. Non-peel or chip laminated vinyl exterior. NSF approved, white aluminum interior liner with stainless steel floor. Self closing doors. Counter-balanced weight system for smooth, even, positive closing. ???Low-E???, double pane thermal insulated glass door assemblies with mitered plastic channel frames. Entire cabinet structure is foamed-in-place using Ecomate, a high density, polyurethane insulation that has zero ozone depletion potential (ODP) and zero global warming potential (GWP). Available in Reach In and Pass Thru type 2 and 4 door 1/3 and 1/2 horsepower units of various dimensional sizes to meet particular need or space requirements. Made in U.S.A.


COMPARE DIMENSIONS
TYPE HP W" D" H" DOOR QTY. VOLTS IMAGE MODEL QTY PRICE