True® Countertop Refrigerators

True® Countertop Refrigerators

True® Countertop Refrigerators Are Used For Retail Settings, Deli's, Bakeries, Restaurants And Other Food Service Environments.

True® Countertop Refrigerators are constructed with vinyl or stainless steel exteriors for long lasting durability and dependability. Sized under 36-1/8 inches wide and under 39-3/4 inches in height to fit a variety of space constrained areas. Oversized, factory balanced refrigeration systems hold 33°F to 38°F (.5°C to 3.3°C), used for cold or chilled products. Laminated vinyl exterior, white aluminum interior with stainless steel floor, thermal glass hinged door, sign decal and leg levelers. Shelves provide storage and organization. NEMA 5-15P. Available in Reach In and Pass Thru type 1 and 2 door 1/8, 1/6 and 1/5 horsepower units of various dimensional sizes to meet particular need or space requirements. Made in U.S.A.


COMPARE DIMENSIONS
TYPE HP W" D" H" DOOR QTY. VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.153.126:46