True® Horizontal Air Curtain Merchandisers

True® Horizontal Air Curtain Merchandisers

True® Horizontal Air Curtain Merchandisers Give Customers Quick Access To Beverages, Fruit, Yogurt And Other Refrigerated Snacks.

True® Horizontal Air Curtain Merchandisers include 3/8, 1/2 or 3/4 HP compressors to keep food and beverages at optimum temperatures for safe food handling. Open front with interior fluorescent light allows customers to easily see merchandise while making their selections. Durable aluminum interior and stainless steel floor pans are easy to clean and maintain. Adjustable leg levelers steady merchandisers on uneven floors. Dimensions are 30-1/8" D x 43-3/8"H with 36-1/8", 48-1/8" or 60-1/8" widths.


COMPARE DIMENSIONS
TYPE HP W" D" H" VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.24.102:27