Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit Commercial Outdoor Beverage Centers

Summit Commercial Outdoor Beverage Centers

Summit Commercial Outdoor Beverage Centers Provide Modern Refrigeration To Outdoor Settings.

Summit Commercial Outdoor Beverage Centers are constructed of non-corrodible 304 grade stainless steel for weather resistance and long lasting durability. Slim 24 inch width and complete weatherproof exterior offers used placement in any commercial or residential setting. Integrated Ground Fault Circuit Interrupter (GFCI) protects unit from shocks and sealed back prevents exposure of electrical components. Automatic defrost saves time on maintenance, while Summit's ""hidden"" evaporator improves performance and neatens cleanup. Front-mounted lock, interior lighting, and adjustable shelves provide versatility. UL Listed. Size is 23.75 in. W x 25.5 in D x 33.5 in. H. Body finish color is Stainless Steel. Door finishes are Double Pane Tempered Glass and White. Shelf types are Glass and Glass/Wood. 5 Year Limited Warranty on compressor. 1 Year Limited Warranty on parts/labor.


LOCK TYPE
  • LOCK TYPE
SHELF TYPE
  • SHELF TYPE
DOOR SWING
  • DOOR SWING
COMPARE MANUFACTURERS
W" D" H" BODY FINISH DOOR FINISH LOCK TYPE SHELF TYPE DOOR SWING PART # IMAGE MODEL QTY PRICE