Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit Appliance Built-In Refrigerator-Freezer Units

Summit Appliance Built-In Refrigerator-Freezer Units

Summit Appliance Built-In Refrigerator-Freezer Units Offer Reliable Cooling, Energy Efficiency And Versatile Designs.

Summit Appliance Built-In Refrigerator-Freezer Units are available in a variety of finishes for long lasting durability. Measuring 24" wide, units fit well in locations with space limitations. Designed for built-in installation under counters. Some models can be used freestanding. Dual evaporator system separately cools freezer and fresh food sections. Cycle defrost helps to reduce user maintenance on refrigerator while maintaining zero degree freezer to keep food frozen. Deluxe interior fully featured for convenient storage. Adjustable glass or wire shelves provide organization. Door racks and large crisper provide additional options. Interior lighting and adjustable thermostat complete package. Offers over five cubic feet of storage capacity. Over 80 models available in a variety of styles, sizes and capacities. Cabinet finishes are Black, Black/Stainless Steel/CSS and White. Heights are 33.25", 33.5" and 34.38". Shelf types are Glass and Wire. 1 Year Parts/Labor Warranty. 5 Year Compressor Warranty.


W"
  • W"
D"
  • D"
H"
  • H"
QTY
  • QTY
TYPE
  • TYPE
CABINET FINISH
  • CABINET FINISH
HANDLE TYPE
  • HANDLE TYPE
COMPARE SHELVES
W" D" H" QTY TYPE CABINET FINISH HANDLE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:25