Summit Counter Height Refrigerators

Summit Counter Height Refrigerators

This combination microwave and refrigerator offers an energy saving solution to storing and heating food.

Combines a mid-sized microwave with a compact refrigerator-freezer. The complete unit has a conveniently slim under 19" width for an easy fit in any tight spot. Black exterior and a reversible door with door storage for large bottles adds placement flexibility. The midsize microwave is equipped with standard features and the refrigerator has and automatic defrost feature for less maintenance. Automatic defrost operation saves users the work and mess of the manual defrosting process. Additional features include a clear crisper, adjustable thermostat, adjustable shelves and more. This refrigerator-microwave includes an allocator that limits overall power consumption to 10 amps. Plug the microwave, refrigerator-freezer, and a third appliance (such as a coffee maker) into our power allocator box and use its cord for safe one-plug operation. Locking brackets are standard. All components are UL approved. Fully assembled.

NOTE: ADA units are considered custom and are not returnable.


CU. FT.
  • CU. FT.
W"
  • W"
D"
  • D"
H"
  • H"
# SHELVES
  • # SHELVES
COMPARE
MFR. CU. FT. W" D" H" # SHELVES MFR. # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.16.75:21