True® Floral Merchandisers

True® Floral Merchandisers

True® Floral Merchandisers Are Used For Merchandising And Display Of Floral Products And Arrangements.

True® Floral Merchandisers are solidly manufactured for long lasting durability and dependability. Oversized and balanced refrigeration systems factory sealed and pre-lubricated. Designed to accommodate a broad range of floral temperature settings, holds 35°F (1.6°C). Non-peel or chip black laminated vinyl exterior. NSF approved, black aluminum interior liner with stainless steel floor. Self closing doors. Positive seal, torsion type closure system. ???Low-E???, double pane thermal insulated glass door assembly with mitered plastic channel frame. Adjustable, heavy duty black PVC coated shelves. Illuminated sign panel or attractive floral door decal . Available in 1, 2 and 3 door 1/5, 1/3 and 1/2 horsepower units of various dimensional sizes to meet particular need or space requirements. Made in U.S.A.


COMPARE DIMENSIONS
TYPE HP W" D" H" DOOR QTY. VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.71.184:21