True® Undercounter Freezers

True® Undercounter Freezers

True® Undercounter Freezers Are Used For Providing Convenient Commercial Frozen Food Storage Solutions.

True® Undercounter Freezers are solidly manufactured for long lasting durability and dependability. Combine under-the-counter convenience with exceptional frozen food storage capability. Oversized environmentally friendly refrigeration systems hold -10°F (-23.3°C), usedly suited for both frozen foods and ice cream. All stainless steel front, top and ends. Matching aluminum finished back. Heavy duty PVC coated shelves. Undercounter Freezers have automatic defrost time-initiated, time-terminated systems. Deep Undercounter Freezer types have extra large evaporator coil balanced with higher horsepower compressor and large condenser, and are foamed-in-place using Ecomate, a high density, polyurethane insulation that has zero ozone depletion potential (ODP) and zero global warming potential (GWP). Undercounter, 29-3/4 inch high, 2 and 4 door freezers are available in 1/5, 1/6 and 1/2 horsepower and various widths and depths to meet particular need or space requirements. Made in U.S.A.


COMPARE DIMENSIONS
TYPE HP W" D" H" DOOR QTY. VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.88.93:60