Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Solar Power & Charging (25)
Remove
SunForce® Solar Powered Back-Up Kits
Remove
Narrow Your Results By:
Our Price
Under $50.00 (1)
$96.00 - $97.00 (1)
Over $259.00 (1)





SunForce® Solar Powered Back-Up Kits
SunForce® Solar Powered Back-Up Kits SunForce® Solar Powered Chargers And Back Up Kits Are Ideal For Cabins, Automobiles, Boats, Tractors, RV's, ATV's, Electric Fences, Deer Feeders And Other Remote Power And Backup Power Applications.

SunForce® Solar Powered Chargers And Back Up Kits are solidly manufactured for long lasting durability and dependability. Use the power of the sun to charge and maintain batteries anywhere and anytime. 5 Watt Solar Battery Trickle Charger is made of durable ABS plastic and amphorous solar panel. Includes 4 pre cut holes for easy installation, 4 stainless steel screws, 9.5 feet of wiring, 12V DC plug and battery clamps. 15 Watt Solar Battery Kit includes 7 Amp charge controller. Built in blocking diode protects battery discharge at night. 60 Watt Solar Backup Kit includes 4 15-watt amorphous solar panels, plastic PVC frame for mounting panels, 12V DC plug, alligator battery clamps, mounting screws, extra wiring and 4 in 1 wire connector.


SunForce® Solar Powered Back-Up Kits
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BRAND DESCRIPTION VOLTAGE LENGTH WIDTH HEIGHT IMAGE MODEL QTY PRICE
SunforceSunforce 50022 5 Watt Solar Battery Trickle Charger12V18"1.5"14.5"
WB236287$49.95
SunforceSunforce 50033 15 Watt Solar 12V Battery Charger Kit w/ 7 Amp Charge Controller24V38"13.5"1.5"
WB240103$96.00
SunforceSunforce 50048 60 Watt Solar Back up Kit12V41"13"16.4"
WBB576696$259.95
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
(76)