Browse Sinks (4,468 Items)
NSF Approved Aerospec Two Compartment Sinks
Narrow Your Results By:
Compartment Length Inches
16 (12)
18 (15)
20 (24)
24 (16)
36 (4)
More...
Compartment Width Inches
18 (6)
20 (12)
21 (18)
24 (29)
30 (17)
NSF Approved Aerospec Two Compartment Sinks
AeroSpec Stainless Steel Sinks Are Made With The Highest Quality Workmanship For Years Of Dependable Service. Made using Mill quality 14 gauge type 304 stainless steel that is corrosion resistant. Polished #4 blended finish. Sinks include 10"H backsplash. Heavy gauge solid stainless steel wrap around sink bowl ensures flat front for easy clean-up. Sink bowls are 14"D with 3/4" radius edging. Hemmed exposed edges for safety. 8" off center faucet holes. Stainless steel gussets, legs and feet are cross-braced for extra protection and stability. Stainless steel gussets are machine welded 360 degree to a stainless steel triangular plate. Gusset plates are fully welded directly underneath the sink for support. Legs are made of 1-5/8" diameter x 16 gauge stainless steel and include 1" adjustable, impact resistant plastic feet. Sinks are available with or without Drainboards on your choice of Left handed, Right handed or Dual-sided mounting. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. NSF approved.
NSF Approved Aerospec Two Compartment Sinks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
COMPARTMENT SIZE
OVERALL DIMENSIONS
DESCRIPTION
W"
D"
L"
W"
D"
IMAGE
MODEL
QTY
PRICE
NSF Listed Sink 18 14 24 24 14
WBB198458 $1,507.00 NSF Listed Sink 18 14 27 24 14
WBB198459 $1,660.00 NSF Listed Sink 18 14 30 24 14
WBB198460 $1,754.00 NSF Listed Sink 18 14 36 24 14
WBB198461 $1,850.00 NSF Listed Sink 18 14 21 24 14
WBB198435 $1,464.00 NSF Listed Sink 18 14 18 24 14
WBB198434 $1,422.00 NSF Listed Sink 24 14 27 30 14
WBB198606 $2,068.00 NSF Listed Sink 24 14 30 30 14
WBB198607 $2,100.00 NSF Listed Sink 21 14 24 27 14
WBB198129 $1,625.00 NSF Listed Sink 21 14 30 27 14
WBB198131 $1,823.00 NSF Listed Sink 21 14 27 27 14
WBB198130 $1,717.00 NSF Listed Sink 21 14 18 30 14
WBB198133 $1,768.00 NSF Listed Sink 21 14 36 27 14
WBB198132 $1,818.00 NSF Listed Sink 30 14 18 36 14
WBB198609 $1,803.00 NSF Listed Sink 24 14 21 30 14
WBB198338 $1,936.00 NSF Listed Sink 24 14 36 30 14
WBB198608 $2,065.00 NSF Listed Sink 24 14 24 30 14
WBB198339 $1,934.00 NSF Listed Sink 30 14 36 36 14
WBB198398 $2,298.00 NSF Listed Sink 30 14 30 36 14
WBB198397 $2,129.00 NSF Listed Sink 30 14 27 36 14
WBB198396 $2,097.00 NSF Listed Sink 30 14 24 36 14
WBB198395 $2,087.00 NSF Listed Sink 21 14 21 27 14
WBB198107 $1,610.00 NSF Listed Sink with Left Drainboard 30 14 20 36 14
WBB198190 $2,309.00 NSF Listed Sink with Left Drainboard 30 14 20 36 14
WBB198281 $2,401.00 NSF Listed Sink with Left Drainboard 20 14 20 26 14
WBB198462 $1,904.00 NSF Listed Sink with Left Drainboard 24 14 18 30 14
WBB198335 $2,063.00 NSF Listed Sink with Left Drainboard 24 14 24 30 14
WBB198455 $2,386.00 NSF Listed Sink with Left Drainboard 24 14 24 30 14
WBB198452 $2,192.00 NSF Listed Sink with Left Drainboard 20 14 20 26 14
WBB198145 $1,967.00 NSF Listed Sink with Left Drainboard 30 14 20 36 14
WBB198305 $2,436.00 NSF Listed Sink with Left Drainboard 24 14 24 30 14
WBB198581 $2,459.00 NSF Listed Sink with Left Drainboard 30 14 20 36 14
WBB198164 $2,282.00 NSF Listed Sink with Left Drainboard 24 14 18 30 14
WBB198249 $2,036.00 NSF Listed Sink with Left Drainboard 21 14 16 27 14
WBB198352 $1,802.00 NSF Listed Sink with Left Drainboard 20 14 20 26 14
WBB198120 $1,929.00 NSF Listed Sink with Left Drainboard 24 14 24 30 14
WBB198362 $2,215.00 NSF Listed Sink with Left Drainboard 21 14 16 27 14
WBB198264 $1,714.00 NSF Listed Sink with Left Drainboard 24 14 18 30 14
WBB198134 $1,939.00 NSF Listed Sink with Left Drainboard 21 14 16 27 14
WBB198348 $1,753.00 NSF Listed Sink with Left Drainboard 20 14 20 26 14
WBB198235 $2,032.00 NSF Listed Sink with Left Drainboard 21 14 16 27 14
WBB198238 $1,686.00 NSF Listed Sink with Left Drainboard 24 14 18 30 14
WBB198224 $1,963.00 NSF Listed Sink with Right Drainboard 30 14 20 36 14
WBB198189 $2,282.00 NSF Listed Sink with Right Drainboard 30 14 20 36 14
WBB198280 $2,309.00 NSF Listed Sink with Right Drainboard 30 14 20 36 14
WBB198283 $2,401.00 NSF Listed Sink with Right Drainboard 24 14 24 30 14
WBB198451 $2,215.00 NSF Listed Sink with Right Drainboard 24 14 24 30 14
WBB198454 $2,319.00 NSF Listed Sink with Right Drainboard 20 14 20 26 14
WBB198147 $1,967.00 NSF Listed Sink with Right Drainboard 24 14 18 30 14
WBB198334 $2,036.00 NSF Listed Sink with Right Drainboard 20 14 20 26 14
WBB198144 $1,929.00 NSF Listed Sink with Right Drainboard 24 14 24 30 14
WBB198580 $2,386.00 NSF Listed Sink with Right Drainboard 24 14 18 30 14
WBB198248 $1,963.00 NSF Listed Sink with Right Drainboard 20 14 20 26 14
WBB198119 $1,904.00 NSF Listed Sink with Right Drainboard 24 14 24 30 14
WBB198605 $2,459.00 NSF Listed Sink with Right Drainboard 24 14 18 30 14
WBB198337 $2,063.00 NSF Listed Sink with Right Drainboard 21 14 16 27 14
WBB198350 $1,753.00 NSF Listed Sink with Right Drainboard 21 14 16 27 14
WBB198263 $1,594.00 NSF Listed Sink with Right Drainboard 21 14 16 27 14
WBB198347 $1,620.00 NSF Listed Sink with Right Drainboard 24 14 18 30 14
WBB198223 $1,939.00 NSF Listed Sink with Right Drainboard 30 14 20 36 14
WBB198394 $2,436.00 NSF Listed Sink with Right Drainboard 20 14 20 26 14
WBB198237 $2,032.00 NSF Listed Sink with Right Drainboard 21 14 16 27 14
WBB198106 $1,703.00 NSF Listed Sink with Two Drainboards 30 14 20 36 14
WBB198191 $2,402.00 NSF Listed Sink with Two Drainboards 24 14 24 30 14
WBB198428 $2,216.00 NSF Listed Sink with Two Drainboards 30 14 20 36 14
WBB198282 $2,481.00 NSF Listed Sink with Two Drainboards 24 14 24 30 14
WBB198456 $2,408.00 NSF Listed Sink with Two Drainboards 20 14 20 26 14
WBB198463 $1,966.00 NSF Listed Sink with Two Drainboards 20 14 20 26 14
WBB198146 $2,144.00 NSF Listed Sink with Two Drainboards 24 14 24 30 14
WBB198453 $2,284.00 NSF Listed Sink with Two Drainboards 24 14 24 30 14
WBB198582 $2,453.00 NSF Listed Sink with Two Drainboards 30 14 20 36 14
WBB198165 $2,226.00 NSF Listed Sink with Two Drainboards 24 14 18 30 14
WBB198250 $2,126.00 NSF Listed Sink with Two Drainboards 21 14 16 27 14
WBB198353 $1,973.00 NSF Listed Sink with Two Drainboards 20 14 20 26 14
WBB198121 $1,888.00 NSF Listed Sink with Two Drainboards 24 14 18 30 14
WBB198336 $2,211.00 NSF Listed Sink with Two Drainboards 21 14 16 27 14
WBB198349 $1,868.00 NSF Listed Sink with Two Drainboards 21 14 16 27 14
WBB198351 $1,685.00 NSF Listed Sink with Two Drainboards 24 14 18 30 14
WBB198222 $1,890.00 NSF Listed Sink with Two Drainboards 30 14 20 36 14
WBB198393 $2,422.00 NSF Listed Sink with Two Drainboards 21 14 16 27 14
WBB198239 $1,743.00 NSF Listed Sink with Two Drainboards 20 14 20 26 14
WBB198236 $2,186.00 NSF Listed Sink with Two Drainboards 24 14 18 30 14
WBB198225 $1,919.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.