Browse Sinks (4,468 Items)
NSF Approved Deluxe Two Compartment Sinks
Narrow Your Results By:
Compartment Length Inches
16 (12)
18 (15)
20 (24)
24 (16)
36 (4)
More...
Compartment Width Inches
18 (6)
20 (12)
21 (18)
24 (29)
30 (17)
NSF Approved Deluxe Two Compartment Sinks
Deluxe Sinks Are Corrosion Resistant Making Them Great For Heavy Use. Deluxe sinks are made using 16 gauge type 304 stainless steel with polished #4 blended finish. Includes 7"H backsplash with 8" off center faucet holes. 14"D sink bowl has 3/4" radius edges. Hemmed exposed edges for safety. Gusset plates are fully welded directly underneath the sink for support. Legs are made of 1-5/8" diameter x 16 gauge stainless steel and include 1" adjustable, impact resistant plastic feet. Sinks are available with or without Drainboards on your choice of Left side, Right side or 2-sided mounting. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. NSF approved.
NSF Approved Deluxe Two Compartment Sinks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
COMPARTMENT SIZE
OVERALL DIMENSIONS
DESCRIPTION
W"
D"
L"
W"
D"
IMAGE
MODEL
QTY
PRICE
NSF Listed Sink 21 14 27 27 14
WBB198665 $1,435.00 NSF Listed Sink 21 14 24 27 14
WBB198664 $1,205.00 NSF Listed Sink 24 14 30 30 14
WBB198911 $1,680.00 NSF Listed Sink 24 14 21 30 14
WBB198899 $1,476.00 NSF Listed Sink 30 14 36 36 14
WBB198657 $2,137.00 NSF Listed Sink 30 14 30 36 14
WBB198656 $1,871.00 NSF Listed Sink 21 14 21 27 14
WBB198663 $1,247.00 NSF Listed Sink 24 14 24 30 14
WBB198900 $1,606.00 NSF Listed Sink 18 14 21 24 14
WBB198204 $1,145.00 NSF Listed Sink 18 14 24 24 14
WBB198205 $1,257.00 NSF Listed Sink 18 14 18 24 14
WBB198203 $1,118.00 NSF Listed Sink 24 14 27 30 14
WBB198887 $1,629.00 NSF Listed Sink 21 14 30 27 14
WBB198689 $1,468.00 NSF Listed Sink 21 14 18 30 14
WBB198691 $1,423.00 NSF Listed Sink 21 14 36 27 14
WBB198690 $1,477.00 NSF Listed Sink 18 14 27 24 14
WBB198039 $1,324.00 NSF Listed Sink 18 14 36 24 14
WBB198041 $1,516.00 NSF Listed Sink 18 14 30 24 14
WBB198040 $1,420.00 NSF Listed Sink 30 14 18 36 14
WBB198913 $1,698.00 NSF Listed Sink 24 14 36 30 14
WBB198912 $1,659.00 NSF Listed Sink 30 14 27 36 14
WBB198655 $1,843.00 NSF Listed Sink 30 14 24 36 14
WBB198654 $1,770.00 NSF Listed Sink with Left Drainboard 20 14 20 26 14
WBB198293 $1,541.00 NSF Listed Sink with Left Drainboard 20 14 20 26 14
WBB198296 $1,644.00 NSF Listed Sink with Left Drainboard 24 14 18 30 14
WBB198896 $1,698.00 NSF Listed Sink with Left Drainboard 21 14 16 27 14
WBB198300 $1,425.00 NSF Listed Sink with Left Drainboard 24 14 24 30 14
WBB198901 $2,012.00 NSF Listed Sink with Left Drainboard 24 14 24 30 14
WBB198546 $1,879.00 NSF Listed Sink with Left Drainboard 20 14 20 26 14
WBB198276 $1,657.00 NSF Listed Sink with Left Drainboard 24 14 24 30 14
WBB198884 $2,210.00 NSF Listed Sink with Left Drainboard 30 14 20 36 14
WBB198561 $2,196.00 NSF Listed Sink with Left Drainboard 30 14 20 36 14
WBB198564 $2,230.00 NSF Listed Sink with Left Drainboard 21 14 16 27 14
WBB198571 $1,453.00 NSF Listed Sink with Left Drainboard 24 14 18 30 14
WBB198692 $1,664.00 NSF Listed Sink with Left Drainboard 21 14 16 27 14
WBB198574 $1,473.00 NSF Listed Sink with Left Drainboard 20 14 20 26 14
WBB198042 $1,464.00 NSF Listed Sink with Left Drainboard 24 14 24 30 14
WBB198520 $2,052.00 NSF Listed Sink with Left Drainboard 21 14 16 27 14
WBB198796 $1,447.00 NSF Listed Sink with Left Drainboard 24 14 18 30 14
WBB198781 $1,582.00 NSF Listed Sink with Left Drainboard 30 14 20 36 14
WBB198914 $2,186.00 NSF Listed Sink with Left Drainboard 24 14 18 30 14
WBB198784 $1,686.00 NSF Listed Sink with Left Drainboard 30 14 20 36 14
WBB198651 $2,285.00 NSF Listed Sink with Right Drainboard 20 14 20 26 14
WBB198295 $1,631.00 NSF Listed Sink with Right Drainboard 30 14 20 36 14
WBB198538 $2,186.00 NSF Listed Sink with Right Drainboard 24 14 18 30 14
WBB198898 $1,698.00 NSF Listed Sink with Right Drainboard 20 14 20 26 14
WBB198299 $1,657.00 NSF Listed Sink with Right Drainboard 21 14 16 27 14
WBB198662 $1,473.00 NSF Listed Sink with Right Drainboard 20 14 20 26 14
WBB198274 $1,644.00 NSF Listed Sink with Right Drainboard 24 14 24 30 14
WBB198548 $2,081.00 NSF Listed Sink with Right Drainboard 24 14 24 30 14
WBB198886 $2,210.00 NSF Listed Sink with Right Drainboard 24 14 18 30 14
WBB198873 $1,686.00 NSF Listed Sink with Right Drainboard 30 14 20 36 14
WBB198563 $2,196.00 NSF Listed Sink with Right Drainboard 21 14 16 27 14
WBB198573 $1,453.00 NSF Listed Sink with Right Drainboard 20 14 20 26 14
WBB198044 $1,621.00 NSF Listed Sink with Right Drainboard 24 14 24 30 14
WBB198522 $2,052.00 NSF Listed Sink with Right Drainboard 24 14 24 30 14
WBB198519 $2,012.00 NSF Listed Sink with Right Drainboard 24 14 18 30 14
WBB198780 $1,664.00 NSF Listed Sink with Right Drainboard 21 14 16 27 14
WBB198798 $1,447.00 NSF Listed Sink with Right Drainboard 24 14 18 30 14
WBB198783 $1,674.00 NSF Listed Sink with Right Drainboard 21 14 16 27 14
WBB198795 $1,425.00 NSF Listed Sink with Right Drainboard 30 14 20 36 14
WBB198653 $2,285.00 NSF Listed Sink with Right Drainboard 30 14 20 36 14
WBB198650 $2,230.00 NSF Listed Sink with Two Drainboards 20 14 20 26 14
WBB198294 $1,692.00 NSF Listed Sink with Two Drainboards 20 14 20 26 14
WBB198297 $1,743.00 NSF Listed Sink with Two Drainboards 24 14 18 30 14
WBB198897 $1,831.00 NSF Listed Sink with Two Drainboards 30 14 20 36 14
WBB198537 $2,234.00 NSF Listed Sink with Two Drainboards 20 14 20 26 14
WBB198298 $1,696.00 NSF Listed Sink with Two Drainboards 24 14 24 30 14
WBB198902 $1,994.00 NSF Listed Sink with Two Drainboards 24 14 24 30 14
WBB198547 $2,046.00 NSF Listed Sink with Two Drainboards 24 14 24 30 14
WBB198885 $2,094.00 NSF Listed Sink with Two Drainboards 30 14 20 36 14
WBB198562 $2,280.00 NSF Listed Sink with Two Drainboards 30 14 20 36 14
WBB198565 $2,320.00 NSF Listed Sink with Two Drainboards 21 14 16 27 14
WBB198572 $1,529.00 NSF Listed Sink with Two Drainboards 21 14 16 27 14
WBB198575 $1,704.00 NSF Listed Sink with Two Drainboards 20 14 20 26 14
WBB198043 $1,672.00 NSF Listed Sink with Two Drainboards 24 14 24 30 14
WBB198521 $2,141.00 NSF Listed Sink with Two Drainboards 21 14 16 27 14
WBB198797 $1,507.00 NSF Listed Sink with Two Drainboards 24 14 18 30 14
WBB198782 $1,733.00 NSF Listed Sink with Two Drainboards 21 14 16 27 14
WBB198794 $1,399.00 NSF Listed Sink with Two Drainboards 24 14 18 30 14
WBB198779 $1,714.00 NSF Listed Sink with Two Drainboards 30 14 20 36 14
WBB198652 $2,199.00 NSF Listed Sink with Two Drainboards 24 14 18 30 14
WBB198785 $1,815.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.