Browse Sinks (4,468 Items)
Premium Two Compartment Sinks
Narrow Your Results By:
Compartment Length Inches
24 (11)
30 (12)
36 (12)
42 (12)
48 (12)
More...
Compartment Width Inches
18 (18)
21 (18)
24 (18)
30 (16)
Premium Two Compartment Sinks
Premium Sinks Are Ideal For Heavy Kitchen Use. Premium sinks are made using 14 gauge type 304 stainless steel. Polished to a #4 mill finish. Heliarc welded construction creates a uniform, rock-solid unit. Sinks include 7"H backsplash. Hemmed exposed edges for safety. Stainless steel gussets are machine welded 360 degree to a stainless steel triangular plate. Gusset plates are fully welded directly underneath the sink for support. Legs are made of 1-5/8" diameter x 16 gauge stainless steel and include 1" adjustable, impact resistant plastic feet.
Premium Two Compartment Sinks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
COMPARTMENT SIZE
OVERALL DIMENSIONS
W"
L"
W"
D"
IMAGE
MODEL
QTY
PRICE
18 30 21-1/2 14
WBB199267 $667.00 18 24 21-1/2 14
WBB199266 $592.00 18 42 21-1/2 14
WBB199269 $818.00 18 36 21-1/2 14
WBB199268 $705.00 18 48 21-1/2 14
WBB199270 $927.00 18 18 21-1/2 14
WBB199246 $539.00 18 24 21-1/2 14
WBB199201 $526.00 18 30 21-1/2 14
WBB199202 $659.00 18 36 21-1/2 14
WBB199220 $688.00 18 42 21-1/2 14
WBB199221 $677.00 18 48 21-1/2 14
WBB199222 $767.00 18 18 21-1/2 14
WBB199228 $549.00 18 42 21-1/2 14
WBB199198 $922.00 18 48 21-1/2 14
WBB199199 $1,044.00 18 30 21-1/2 14
WBB199196 $749.00 18 36 21-1/2 14
WBB199197 $794.00 18 24 21-1/2 14
WBB199195 $646.00 18 18 21-1/2 14
WBB199192 $478.95 21 18 24-1/2 14
WBB199271 $553.00 21 30 24-1/2 14
WBB199087 $719.00 21 18 24-1/2 14
WBB199200 $669.00 21 48 24-1/2 14
WBB199313 $1,147.00 21 42 24-1/2 14
WBB199312 $1,086.00 21 18 24-1/2 14
WBB199101 $543.00 21 24 24-1/2 14
WBB199305 $608.00 21 30 24-1/2 14
WBB199306 $744.00 21 36 24-1/2 14
WBB199307 $835.00 21 24 24-1/2 14
WBB199223 $534.00 21 42 24-1/2 14
WBB199308 $953.00 21 48 24-1/2 14
WBB199309 $1,065.00 21 36 24-1/2 14
WBB199311 $809.00 21 42 24-1/2 14
WBB199089 $788.00 21 24 24-1/2 14
WBB199301 $642.00 21 36 24-1/2 14
WBB199088 $782.00 21 30 24-1/2 14
WBB199302 $851.00 21 48 24-1/2 14
WBB199090 $880.00 24 36 27-1/2 14
WBB199141 $784.00 24 42 27-1/2 14
WBB199142 $794.00 24 48 27-1/2 14
WBB199143 $875.00 24 18 27-1/2 14
WBB199153 $734.00 24 24 27-1/2 14
WBB199154 $758.00 24 18 27-1/2 14
WBB199314 $720.00 24 30 27-1/2 14
WBB199102 $742.00 24 18 27-1/2 14
WBB199310 $632.00 24 48 27-1/2 14
WBB199052 $1,109.00 24 36 27-1/2 14
WBB199050 $1,050.00 24 42 27-1/2 14
WBB199051 $1,159.00 24 24 27-1/2 14
WBB199048 $714.00 24 30 27-1/2 14
WBB199049 $960.00 24 30 27-1/2 14
WBB199046 $838.00 24 36 27-1/2 14
WBB199047 $922.00 24 24 27-1/2 14
WBB199045 $634.00 24 48 27-1/2 14
WBB199057 $1,119.00 24 42 27-1/2 14
WBB199056 $1,017.00 30 30 33-1/2 14
WBB199155 $871.00 30 42 33-1/2 14
WBB199106 $1,229.00 30 48 33-1/2 14
WBB199107 $1,348.00 30 30 33-1/2 14
WBB199104 $1,134.00 30 36 33-1/2 14
WBB199105 $1,219.00 30 30 33-1/2 14
WBB199080 $941.00 30 36 33-1/2 14
WBB199081 $1,010.00 30 42 33-1/2 14
WBB199082 $1,129.00 30 48 33-1/2 14
WBB199212 $1,083.00 30 24 33-1/2 14
WBB199079 $825.00 30 24 33-1/2 14
WBB199103 $940.00 30 48 33-1/2 14
WBB199091 $1,239.00 30 18 33-1/2 14
WBB199053 $961.00 30 42 33-1/2 14
WBB199194 $935.00 30 18 33-1/2 14
WBB199058 $799.00 30 36 33-1/2 14
WBB199193 $906.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.