Browse Sinks (4,468 Items)
NSF Approved Economy Four Compartment Sinks
Narrow Your Results By:
Compartment Length Inches
14 (4)
16 (16)
18 (16)
20 (28)
24 (16)
Compartment Width Inches
18 (5)
20 (12)
21 (17)
24 (29)
30 (17)
NSF Approved Economy Four Compartment Sinks
Four Compartment Sinks Allow Multiple Users To Wash Hands, Clean Dishes And More All In One Station. Economy sinks are made using 16 gauge stainless steel. 14"D sink bowl is made of type 304 stainless steel and ahs 3/4" radius edges. Body is made of type 430 stainless steel. Sink includes 7"H backsplash. Hemmed exposed edges for safety. Gusset plates are fully welded directly underneath the sink for support. Legs are made of 1-5/8" diameter x 16 gauge stainless steel and include 1" adjustable, impact resistant plastic feet. Sinks are available with or without Drainboards on your choice of Left side, Right side or 2-sided mounting. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. NSF approved.
THESE ITEMS ARE NON-RETURNABLE AND NON-CANCELLABLE
NSF Approved Economy Four Compartment Sinks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
COMPARTMENT SIZE
OVERALL DIMENSIONS
DESCRIPTION
W"
D"
L"
W"
D"
IMAGE
MODEL
QTY
PRICE
NSF Listed Sink 18 14 18 77-1/2 24
WBB198284 $1,374.00 NSF Listed Sink 18 14 20 85-1/2 24
WBB198285 $1,669.00 NSF Listed Sink 18 14 24 101-1/2 24
WBB198286 $1,712.00 NSF Listed Sink 30 14 18 77-1/2 36
WBB198977 $2,384.00 NSF Listed Sink 30 14 16 69-1/2 36
WBB198976 $2,228.00 NSF Listed Sink 30 14 20 85-1/2 36
WBB198978 $2,393.00 NSF Listed Sink 21 14 18 77-1/2 27
WBB198983 $1,554.00 NSF Listed Sink 21 14 24 101-1/2 27
WBB198985 $1,967.00 NSF Listed Sink 21 14 16 69-1/2 27
WBB198314 $1,406.00 NSF Listed Sink 21 14 20 85-1/2 27
WBB198984 $1,678.00 NSF Listed Sink 24 14 16 69-1/2 30
WBB198987 $2,205.00 NSF Listed Sink 24 14 14 61-1/2 30
WBB198986 $2,150.00 NSF Listed Sink 21 14 14 61-1/2 27
WBB198313 $1,430.00 NSF Listed Sink 24 14 18 77-1/2 30
WBB198988 $2,251.00 NSF Listed Sink 30 14 14 61-1/2 36
WBB198975 $2,296.00 NSF Listed Sink 24 14 24 101-1/2 30
WBB198947 $2,001.00 NSF Listed Sink 24 14 20 85-1/2 30
WBB198946 $2,280.00 NSF Listed Sink 30 14 24 101-1/2 36
WBB198137 $2,556.00 NSF Listed Sink 18 14 14 61-1/2 24
WBB198261 $1,465.00 NSF Listed Sink 18 14 16 69-1/2 24
WBB198262 $1,588.00 NSF Listed Sink with Left Drainboard 20 14 20 108-1/4 26
WBB198290 $1,904.00 NSF Listed Sink with Left Drainboard 21 14 16 98-1/4 27
WBB198401 $2,071.00 NSF Listed Sink with Left Drainboard 21 14 16 86-1/4 27
WBB198402 $1,990.00 NSF Listed Sink with Left Drainboard 21 14 16 104-1/4 27
WBB198405 $2,009.00 NSF Listed Sink with Left Drainboard 20 14 20 104-1/4 26
WBB198287 $1,900.00 NSF Listed Sink with Left Drainboard 24 14 18 100-1/4 30
WBB198992 $2,323.00 NSF Listed Sink with Left Drainboard 24 14 18 106-1/4 30
WBB199002 $2,333.00 NSF Listed Sink with Left Drainboard 24 14 18 112-1/4 30
WBB199005 $2,349.00 NSF Listed Sink with Left Drainboard 30 14 20 104-1/4 36
WBB198979 $3,206.00 NSF Listed Sink with Left Drainboard 24 14 18 94-1/4 30
WBB198989 $1,935.00 NSF Listed Sink with Left Drainboard 21 14 16 92-1/4 27
WBB198317 $2,001.00 NSF Listed Sink with Left Drainboard 30 14 20 120-1/4 36
WBB198112 $3,245.00 NSF Listed Sink with Left Drainboard 24 14 24 136-1/4 30
WBB198964 $3,164.00 NSF Listed Sink with Left Drainboard 24 14 24 130-1/4 30
WBB198961 $3,046.00 NSF Listed Sink with Left Drainboard 24 14 24 124-1/4 30
WBB198951 $2,938.00 NSF Listed Sink with Left Drainboard 24 14 24 118-1/4 30
WBB198948 $2,883.00 NSF Listed Sink with Left Drainboard 30 14 20 108-1/4 36
WBB198084 $3,231.00 NSF Listed Sink with Left Drainboard 20 14 20 120-1/4 26
WBB198231 $2,327.00 NSF Listed Sink with Left Drainboard 30 14 20 114-1/4 36
WBB198109 $3,238.00 NSF Listed Sink with Left Drainboard 20 14 20 114-1/4 26
WBB198228 $2,220.00 NSF Listed Sink with Right Drainboard 20 14 20 104-1/4 26
WBB198289 $1,900.00 NSF Listed Sink with Right Drainboard 21 14 16 92-1/4 27
WBB198400 $1,807.00 NSF Listed Sink with Right Drainboard 21 14 16 98-1/4 27
WBB198404 $2,071.00 NSF Listed Sink with Right Drainboard 24 14 18 100-1/4 30
WBB199001 $2,323.00 NSF Listed Sink with Right Drainboard 24 14 18 106-1/4 30
WBB199004 $2,205.00 NSF Listed Sink with Right Drainboard 30 14 20 104-1/4 36
WBB198981 $3,206.00 NSF Listed Sink with Right Drainboard 21 14 16 104-1/4 27
WBB198982 $2,126.00 NSF Listed Sink with Right Drainboard 20 14 20 120-1/4 26
WBB198312 $2,327.00 NSF Listed Sink with Right Drainboard 24 14 18 94-1/4 30
WBB198991 $1,935.00 NSF Listed Sink with Right Drainboard 21 14 16 86-1/4 27
WBB198316 $1,990.00 NSF Listed Sink with Right Drainboard 24 14 24 130-1/4 30
WBB198963 $3,046.00 NSF Listed Sink with Right Drainboard 24 14 24 124-1/4 30
WBB198960 $2,938.00 NSF Listed Sink with Right Drainboard 24 14 24 136-1/4 30
WBB198974 $3,164.00 NSF Listed Sink with Right Drainboard 24 14 24 118-1/4 30
WBB198950 $2,883.00 NSF Listed Sink with Right Drainboard 24 14 18 112-1/4 30
WBB198945 $2,349.00 NSF Listed Sink with Right Drainboard 20 14 20 108-1/4 26
WBB198227 $2,014.00 NSF Listed Sink with Right Drainboard 30 14 20 114-1/4 36
WBB198111 $3,238.00 NSF Listed Sink with Right Drainboard 20 14 20 114-1/4 26
WBB198230 $2,220.00 NSF Listed Sink with Right Drainboard 30 14 20 120-1/4 36
WBB198376 $3,067.00 NSF Listed Sink with Right Drainboard 30 14 20 108-1/4 36
WBB198108 $3,231.00 NSF Listed Sink with Two Drainboards 20 14 20 123 26
WBB198288 $2,106.00 NSF Listed Sink with Two Drainboards 21 14 16 126 27
WBB198403 $2,189.00 NSF Listed Sink with Two Drainboards 21 14 16 139 27
WBB198406 $2,218.00 NSF Listed Sink with Two Drainboards 24 14 18 123 30
WBB199000 $2,145.00 NSF Listed Sink with Two Drainboards 24 14 18 135 30
WBB199003 $2,437.00 NSF Listed Sink with Two Drainboards 24 14 18 147 30
WBB199006 $2,494.00 NSF Listed Sink with Two Drainboards 30 14 20 123 36
WBB198980 $3,272.00 NSF Listed Sink with Two Drainboards 21 14 16 103 27
WBB198315 $1,954.00 NSF Listed Sink with Two Drainboards 21 14 16 115 27
WBB198318 $2,096.00 NSF Listed Sink with Two Drainboards 24 14 18 111 30
WBB198990 $2,356.00 NSF Listed Sink with Two Drainboards 24 14 24 171 30
WBB198965 $3,085.00 NSF Listed Sink with Two Drainboards 24 14 24 159 30
WBB198962 $3,363.00 NSF Listed Sink with Two Drainboards 24 14 24 135 30
WBB198949 $2,657.00 NSF Listed Sink with Two Drainboards 24 14 24 147 30
WBB198959 $2,712.00 NSF Listed Sink with Two Drainboards 30 14 20 131 36
WBB198085 $3,317.00 NSF Listed Sink with Two Drainboards 30 14 20 155 36
WBB198375 $3,170.00 NSF Listed Sink with Two Drainboards 20 14 20 155 26
WBB198232 $2,475.00 NSF Listed Sink with Two Drainboards 20 14 20 131 26
WBB198226 $2,353.00 NSF Listed Sink with Two Drainboards 30 14 20 143 36
WBB198110 $3,345.00 NSF Listed Sink with Two Drainboards 20 14 20 143 26
WBB198229 $2,201.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.