Freestanding Four Compartment Sinks With Right Drainboards

Freestanding Four Compartment Sinks With Right Drainboards

Freestanding Four Compartment Sinks With Right Drainboards Are Used For Use In Convenience Stores, Grocery Markets And Restaurant Settings.

Freestanding Four Compartment Sinks With Right Drainboards are constructed with 14, 16 or 18 gauge, Type 304 stainless steel for long lasting durability. Tubular legs have blended polish finish. Legs include adjustable, impact resistant metal feet for uneven surfaces. Sink edges hemmed on roll and backsplash to eliminate cuts from rough edges and provide added safety. 3/4 inch radius at all intersection places allows for ease of use. Stainless steel gusset machine welded 360 degrees to stainless steel triangular plate. Gusset plate fully welded under sink provides support. Off center faucet holes with right side drainboard providing increased work space. NSF approved.Available in a variety of dimensions to meet space requirements. Color finish isStainless Steel.


STAINLESS GA.
STAINLESS SERIES
COMPARTMENT L"
COMPARTMENT W"
COMPARTMENT D"
COMPARE
STAINLESS COMPARTMENT OVERALL
GA. SERIES L" W" D" L" W" NSF BRAND IMAGE MODEL QTY PRICE
WBB198154
WBB198157
WBB198247
WBB198271
WBB198636
WBB198385
WBB198639
WBB198474
WBB198067
WBB198468
WBB198477
WBB198055
WBB568478
WBB568724
WBB568848
WBB198150
WBB198060
WBB198377
WBB198380
WBB198175
WBB198266
WBB568824
WBB568581
WBB568851
WBB568606
WBB198135
WBB198159
WBB568709
WBB568455
WBB568712
WBB568499
WBB568502
WBB568715
WBB568604
WBB198400
WBB198289
WBB198991
WBB198316
WBB198227
WBB198404
WBB198827
WBB198982
WBB198579
WBB198824
WBB198230
WBB198544
WBB199004
WBB199001
WBB198312
WBB198945
WBB198927
WBB198930
WBB198660
WBB198933
WBB198551
WBB198753
WBB198756
WBB198869
WBB568474
WBB568479
WBB568607
WBB198950
WBB198960
WBB198963
WBB198376
WBB198974
WBB198981
WBB568726
WBB568850
WBB198108
WBB568480
WBB198111
WBB568582
WBB198493
WBB568454
WBB568608
WBB198518
WBB198881
WBB198531
WBB198623
WBB198626
WBB198718
WBB198805
WBB568710
WBB568713
WBB568475
WBB568500
WBB568477
WBB568723
WBB568725
WBB568825
WBB568481
WBB568849
WBB568605
WBB568852
WBB568609
WBB568711
WBB568714
WBB568476
WBB568501
WBB568603